Gripp top jaw rigid, for type: 100

Article no.: 361128 100
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 100 mm
Jaw height h 35 mm
Height h1 35 mm
Jaw length l 70 mm
Length l1 33 mm
suitable for colour code Xpent0
Type of product Vice jaws

Identification numbers & Classifications

Article number 361128 100
EAN / GTIN 4045197849090
Manufacturer number 361128 100

Description

Application:

For mounting grip inserts No. 361160 7 and 361238361250. For compensation of non-parallel clamping faces. Gripp inserts can be screwed into a variety of hole patterns, for secure clamping of various geometries.

Suitable for:

5-axis vice set No. 361100 and clamping module No. 361105361110.

Supplied with:

Fastening screws.

Downloads & documents

Compare with similar products

This article


Recommendations


Gripp top jaw rigid, for type: 100

Gripp top jaw rigid, for type: 100

on request
In stock
47 pieces in stock
£384.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock
£167.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock
£231.98
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
£191.74
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
£199.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
£389.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
£603.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
104 pieces in stock
£593.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
£405.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
£445.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
£353.81
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
£387.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
£470.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
£478.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
£713.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock
40 pieces in stock
£443.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
£394.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
£394.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
£325.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
£325.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
£394.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
£394.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
£325.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
£394.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
£394.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
£487.28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
£434.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock
£253.17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
68 pieces in stock
£231.98
plus VAT at the current rate Prices plus delivery costs
Jaw width b 100 mm 125 mm 125 mm 100 mm 100 mm 125 mm 100 mm 125 mm 125 mm 160 mm 160 mm 100 mm
Jaw height h 35 mm 40 mm 40 mm 35 mm 40 mm 45 mm 40 mm 45 mm 45 mm 40 mm 40 mm 40 mm
Jaw length l 70 mm 78.5 mm 78.5 mm 70 mm 60 mm 68.5 mm 60 mm 68.5 mm 68.5 mm 78.5 mm 78.5 mm 60 mm
for type 80 120 80 120 120 80
Height h1 35 mm 40 mm 3 mm 3 mm 5 mm 5 mm 20 mm 40 mm 40 mm 20 mm
suitable for colour code Xpent0 ZC 80; PCV 100 ZC120 ZC 80; PCV 100 ZC120 Xpent1-2 Xpent1-2 Xpent0 Xpent0 Xpent1-2 Xpent0 Xpent1-2 Xpent1-2 Xpent1-2 Xpent1-2 Xpent0 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 LCV125G; Titan2/TitanSense; Titan LCV125G; Titan2/TitanSense; Titan ZC120 ZC 80; PCV 100
Type of product Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart