A-PWLNL 12-3G Lever Lock Boring Bars with Coolant Holes Carrying HELITURN LD WNMX or WNMG Trigon Inserts

Article no.: 3606765
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELITURNLD
Type of product Boring bar

Identification numbers & Classifications

Article number 3606765
EAN / GTIN 7291075282344
Manufacturer number 3606765
L-Number L23990 987

Description

Description:

Indexable Internal Turning Tools ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Minimum Bore Diameter (DMIN) 1″ ,Overall Length (OAL) 10″ ,Shank Height (H) 0.68″

Feature:

  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Cutting Direction (HAND): Left Hand
  • Functional Width (WF): 1/2″
  • Master Insert Identification (MIID): WNMG 331-GN
  • Minimum Bore Diameter (DMIN): 1″
  • Overall Length (OAL): 10″
  • Rake Angle Axial (GAMP): -6 Degrees
  • Rake Angle Radial (GAMF): -14 Degrees
  • Reduced Body Diameter Length (LDRED): 1.2″
  • Shank Height (H): 0.68″

Suitable products

From the same series "HELITURNLD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart