PWLNR 2020X-08X-JHP-MC Lever Lock Tools with Bottom Inlets for High-Pressure Coolant Channels Carrying HELITURN LD WNMX and WNMG Trigon Inserts

Article no.: 3605963
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELITURNLD
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3605963
EAN / GTIN 7291075356892
Manufacturer number 3605963
L-Number L23990 1745

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 97 mm, Head Length (LH) 27 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 97 mm
  • Functional Width (WF) 25 mm
  • Head Length (LH) 27 mm
  • Inscribed Circle Diameter (IC) 12.7 mm
  • Master Insert Identification (MIID) WNMX 0807, WNMG 0804
  • Rake Angle Axial (GAMP) -6 Degrees
  • Rake Angle Radial (GAMF) -6 Degrees
  • Shank Height (H) 20 mm
  • Shank Width (B) 20 mm

Suitable products

Inserts

From the same series "HELITURNLD" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart