PCLNR 2020K-12X Lever Lock Tools Carrying CNMX/CNMG 80° Rhombic Inserts

Article no.: 3602970
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELITURNLD
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3602970
    EAN / GTIN 7291075220025
    Manufacturer number 3602970
    L-Number L23990 62

    Description

    Beschreibung:

    Drehwerkzeuge mit WSP, Funktionslänge (LF) 125 mm, Kopflänge (LH) 31 mm

    Merkmal:

    • Richtung (HAND) Right Hand
    • Funktionslänge (LF) 125 mm
    • Funktionsbreite (WF) 25 mm
    • Kopflänge (LH) 31 mm
    • Durchmesser Inkreis (IC) 12.7 mm
    • Bezeichnung Schneidplatte (MIID) CNMX 1207 CNMG 1204
    • Rake Angle Axial (GAMP) -6 Degrees
    • Rake Angle Radial (GAMF) -6 Degrees
    • Schafthöhe (H) 20 mm
    • Schaftbreite (B) 20 mm

    Suitable products

    Inserts

    From the same series "HELITURNLD" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart