A25R PCLNR-09X Lever Lock Boring Bars Carrying Negative CNMX/CNMG 80° Rhombic Inserts

Article no.: 3603517
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELITURNLD
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 3603517
    EAN / GTIN 7291075261547
    Manufacturer number 3603517
    L-Number L23990 223

    Description

    Description:

    Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 25 mm, Minimum Bore Diameter (DMIN) 32 mm, Overall Length (OAL) 200 mm, Shank Height (H) 23 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 25 mm
    • Cutting Direction (HAND) Right Hand
    • Functional Width (WF) 17 mm
    • Minimum Bore Diameter (DMIN) 32 mm
    • Overall Length (OAL) 200 mm
    • Rake Angle Axial (GAMP) -6 Degrees
    • Rake Angle Radial (GAMF) -15 Degrees
    • Reduced Body Diameter Length (LDRED) 35 mm
    • Shank Height (H) 23 mm

    Suitable products

    Inserts

    From the same series "HELITURNLD" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart