PCLNR 12-3X Lever Lock Tools Carrying CNMX/CNMG 80° Rhombic Inserts

Article no.: 3603460
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELITURNLD
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3603460
EAN / GTIN 7291075220124
Manufacturer number 3603460
L-Number L23990 1035

Description

Description:

General Indexable Turning Tools ,Functional Length (LF) 4-1/2″ ,Head Length (LH) 1″

Feature:

  • Cutting Direction (HAND): Right Hand
  • Functional Length (LF): 4-1/2″
  • Functional Width (WF): 1″
  • Head Length (LH): 1″
  • Inscribed Circle Diameter (IC): 3/8″
  • Master Insert Identification (MIID): CNMX 34. CNMG 33.
  • Rake Angle Axial (GAMP): 6 Degrees
  • Rake Angle Radial (GAMF): -6 Degrees
  • Shank Height (H): 3/4″
  • Shank Width (B): 3/4″

Suitable products

From the same series "HELITURNLD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart