PCLNL 2020K-09X Lever Lock Tools Carrying CNMX/CNMG 80° Rhombic Inserts

Article no.: 3603249
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELITURNLD
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3603249
    EAN / GTIN 7291075220049
    Manufacturer number 3603249
    L-Number L23990 1613

    Description

    Description:

    General Indexable Turning Tools, Functional Length (LF) 125 mm, Head Length (LH) 25 mm

    Feature:

    • Cutting Direction (HAND) Left Hand
    • Functional Length (LF) 125 mm
    • Functional Width (WF) 25 mm
    • Head Length (LH) 25 mm
    • Inscribed Circle Diameter (IC) 9.52 mm
    • Master Insert Identification (MIID) CNMX 0906 CNMG 0904
    • Rake Angle Axial (GAMP) -6 Degrees
    • Rake Angle Radial (GAMF) -6 Degrees
    • Shank Height (H) 20 mm
    • Shank Width (B) 20 mm

    Suitable products

    Inserts

    From the same series "HELITURNLD" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart