A-MULNR 20-4MW MULTI-WEDGE Lock, Boring Bars for Negative 80° Rhombic, Trigon and Square Inserts

Article no.: 3602320
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-WEDGE
Type of product Boring bar

Identification & Classification

Article number 3602320
Copy
EAN / GTIN 7291075185362
Copy
Manufacturer number 3602320
Copy
L-Number L23990 975
Copy

Description

Description:

Indexable Internal Turning Tools ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Minimum Bore Diameter (DMIN) 1.496″ ,Overall Length (OAL) 14″ ,Shank Height (H) 1.142″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1-1/4″
  • Cutting Direction (HAND): Right Hand
  • Functional Width (WF): 0.77″
  • Master Insert Identification (MIID): WNMG 431-GN
  • Minimum Bore Diameter (DMIN): 1.496″
  • Overall Length (OAL): 14″
  • Rake Angle Axial (GAMP): 6 Degrees
  • Rake Angle Radial (GAMF): 12 Degrees
  • Reduced Body Diameter Length (LDRED): 1.73″
  • Shank Height (H): 1.142″

Suitable products

From the same series "MULTI-WEDGE" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart