MULNR 2525M-12MW MULTI-WEDGE Lock External Tools Carrying 80° Negative Rhombic or Trigon or Square Inserts

Article no.: 3602039
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MULTI-WEDGE
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3602039
    EAN / GTIN 7291075182002
    Manufacturer number 3602039
    L-Number L23990 1687

    Description

    Description:

    General Indexable Turning Tools, Functional Length (LF) 150 mm, Head Length (LH) 35 mm

    Feature:

    • Cutting Direction (HAND) Right Hand
    • Functional Length (LF) 150 mm
    • Functional Width (WF) 32 mm
    • Head Length (LH) 35 mm
    • Inscribed Circle Diameter (IC) 12.7 mm
    • Rake Angle Axial (GAMP) 6 Degrees
    • Rake Angle Radial (GAMF) 6 Degrees
    • Shank Height (H) 25 mm
    • Shank Width (B) 25 mm

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart