SLLNR 3232P-16HF Screw Clamped Toolholders for Fast Metal Removal in Longitudinal Turning

Article no.: 3602121
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FEEDTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3602121
EAN / GTIN 7291075172522
Manufacturer number 3602121
L-Number L23990 756

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 170 mm, Head Length (LH) 20 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 170 mm
  • Functional Width (WF) 37.2 mm
  • Head Length (LH) 20 mm
  • Master Insert Identification (MIID) LNMX 1608R/L-HF
  • Rake Angle Axial (GAMP) 6 Degrees
  • Rake Angle Radial (GAMF) 7.7 Degrees
  • Shank Height (H) 32 mm
  • Shank Width (B) 32 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart