SLLNL 3232P-16HF Screw Clamped Toolholders for Fast Metal Removal in Longitudinal Turning

Article no.: 3602247
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series FEEDTURN
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3602247
    EAN / GTIN 7291075172546
    Manufacturer number 3602247
    L-Number L23990 800

    Description

    Description:

    General Indexable Turning Tools, Functional Length (LF) 170 mm, Head Length (LH) 20 mm

    Feature:

    • Cutting Direction (HAND) Left Hand
    • Functional Length (LF) 170 mm
    • Functional Width (WF) 37.2 mm
    • Head Length (LH) 20 mm
    • Master Insert Identification (MIID) LNMX 1608R/L-HF
    • Rake Angle Axial (GAMP) 6 Degrees
    • Rake Angle Radial (GAMF) 7.7 Degrees
    • Shank Height (H) 32 mm
    • Shank Width (B) 32 mm

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart