S20R SUXCL-10 CM Screw Lock Boring Bars Carrying Four Different 7° Clearance Geometries

Article no.: 3601766
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMTURN
Type of product Boring bar

Identification numbers & Classifications

Article number 3601766
EAN / GTIN 7291075102956
Manufacturer number 3601766
L-Number L23990 160

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 20 mm, Minimum Bore Diameter (DMIN) 25 mm, Overall Length (OAL) 200 mm, Shank Height (H) 18 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Cutting Direction (HAND) Left Hand
  • Functional Width (WF) 13 mm
  • Master Insert Identification (MIID) CC95MT 100504-SM
  • Minimum Bore Diameter (DMIN) 25 mm
  • Overall Length (OAL) 200 mm
  • Rake Angle Axial (GAMP) 0 Degrees
  • Rake Angle Radial (GAMF) -6 Degrees
  • Reduced Body Diameter Length (LDRED) 52 mm
  • Shank Height (H) 18 mm

Suitable products

From the same series "CHAMTURN" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart