SUXCL 2020K-10 CM Screw Lock Tools Carrying Four Different 7° Clearance Geometries

Article no.: 3601764
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3601764
EAN / GTIN 7291075103052
Manufacturer number 3601764
L-Number L23990 628

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 125 mm, Head Length (LH) 25 mm

Feature:

  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 125 mm
  • Functional Width (WF) 25 mm
  • Head Length (LH) 25 mm
  • Rake Angle Axial (GAMP) 0 Degrees
  • Rake Angle Radial (GAMF) 0 Degrees
  • Shank Height (H) 20 mm
  • Shank Width (B) 20 mm

Suitable products

From the same series "CHAMTURN" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart