{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Base toolholder | SK50 ultra precision spindle | |
Quick adjustment | pneumatic | |
Measuring range X | 400 mm | |
Measuring range Z | 400 mm | |
Snap gauge X | 100 mm | |
Width base | 1,294 mm | |
Overall height | 1,735 mm | |
Overall width | 2,264 mm | |
Depth | 590 mm | |
Weight | 300 kg | |
Spindle load | 30 kg | |
Second camera in the lens carrier | no | |
Display size | 22 in | |
Interface | Hoffmann Group Connected | |
Series | Hoffmann Group Connected | |
Type of product | Setting master |
Article number | 355020 UP | |
EAN / GTIN | 4034221174642 | |
Manufacturer | HAIMER GmbH, Weiherstraße 21, 86568 IGENHAUSEN, Germany, www.haimer.com |