UNO pre-setting device UAFCAM

Article no.: 355020 UAFCAM
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Interface: Hoffmann Group Connected

Product details

Technical Data

Base toolholder SK50 ultra precision spindle
Quick adjustment pneumatic
Measuring range X 400 mm
Measuring range Z 400 mm
Snap gauge X 100 mm
Width base 1,294 mm
Overall height 1,735 mm
Overall width 2,264 mm
Depth 590 mm
Weight 300 kg
Spindle load 30 kg
Second camera in the lens carrier yes
Display size 24 in
Interface Hoffmann Group Connected
Series Hoffmann Group Connected
Type of product Setting master

Identification numbers & Classifications

Article number 355020 UAFCAM
EAN / GTIN 4034221181398

Description

Version:

  • 15.6-inch touch screen with intuitive and simple Microvision interface.
  • Calibration device on the SK50 tool mounting.
  • Simple storage for 3 adapters with SK50 inserts.
  • Quick adjustment of both axes by release-by-touch (X/Z).
  • Fine adjustment of both axes (X / Z) using rotary wheel.
  • Spindle with 4×90° and spindle brake.
  • Camera with 22x magnification.

The device operates in conjunction with the optional Hoffmann Group Connected software solutions for use in production environments.

Application:

For measuring and pre-setting tools at the machine in production or when planning work.

Supplied with:

Thermal label printer with labels, simple modular subframe cabinet, measurement software in all major foreign languages, commissioning and training included (1/2 day).

Optional extras:

The Haimer pre-setting devices are compatible with the GARANT reducers No. 354771; 354773; 354775; 354777 and 354779. Haimer reducers are available on request.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart