MM SS22M100Z1720-4T08 IC908 Interchangeable Solid Carbide Heads for Milling Involute Spline Shafts According to DIN 5480

Article no.: 3423794
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER Indexable Solid
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 3423794
EAN / GTIN 7291075451306
Manufacturer number 3423794
L-Number L24060 594

Description

Description:

Solid End Mill Heads, Connection Thread Nominal Size Machine Side (THSZMS) T08, Cutting Diameter (DC) 21.7 mm, Flute Count (NOF) 4, Overall Length (OAL) 13.6 mm

Feature:

  • Connection Code Machine Side (CCMS) MultiMaster
  • Connection Thread Nominal Size Machine Side (THSZMS) T08
  • Cutting Diameter (DC) 21.7 mm
  • Cutting Width (CW) 5.5 mm
  • Flute Count (NOF) 4
  • Overall Length (OAL) 13.6 mm

From the same series "MULTI-MASTER Indexable Solid" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart