MM EPG080/60-F75-1T05 IC908 Single Flute MULTI-MASTER Engraving Tool Head

Article no.: 3310285
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER Indexable Solid
Type of product Threaded copy milling cutter

Identification numbers & Classifications

Article number 3310285
EAN / GTIN 7291075342772
Manufacturer number 3310285
L-Number L24060 165

Description

Description:

Solid End Mill Heads, Connection Diameter Machine Side (DCONMS) 8 mm, Connection Thread Nominal Size Machine Side (THSZMS) T05, Cutting Diameter (DC) 8 mm, Flute Count (NOF) 1, Overall Length (OAL) 17.1 mm

Feature:

  • Connection Code Machine Side (CCMS) MultiMaster
  • Connection Diameter Machine Side (DCONMS) 8 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T05
  • Cutting Diameter (DC) 8 mm
  • Flute Count (NOF) 1
  • Functional Length (LF) 10 mm
  • Overall Length (OAL) 17.1 mm
  • Profile Angle (PRFA) 60 Degrees

From the same series "MULTI-MASTER Indexable Solid" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart