EOB-R3R80A24/8-4C12-83 IC902 Solid Carbide Oval-Shaped (Barrel) Endmills for 3D Profiling

Article no.: 3416406
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NEOBARREL
Type of product End / face mill

Identification numbers & Classifications

Article number 3416406
EAN / GTIN 7291075456714
Manufacturer number 3416406
L-Number L24180 204

Description

Description:

Square End Mills, Connection Diameter Machine Side (DCONMS) 12 mm, Cutting Diameter (DC) 6 mm, Depth of Cut Maximum (APMX) 24.5 mm, Flute Count (NOF) 4, Overall Length (OAL) 83 mm, Shank Type Round, Shank Type Round

Feature:

  • Connection Diameter Machine Side (DCONMS) 12 mm
  • Corner Radius (RE) 3 mm
  • Cutting Diameter (DC) 6 mm
  • Depth of Cut Maximum (APMX) 24.5 mm
  • Flute Count (NOF) 4
  • Maximum Feed per Tooth (fz(max)) 0.1 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.03 mm/tooth
  • Overall Length (OAL) 83 mm
  • Shank Type Round

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart