EOB-R2R90A20/7-4C08-63 IC902 Solid Carbide Oval-Shaped (Barrel) Endmills for 3D Profiling

Article no.: 3416404
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series NEOBARREL
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 3416404
    EAN / GTIN 7291075456691
    Manufacturer number 3416404
    L-Number L24180 1885

    Description

    Description:

    Square End Mills, Connection Diameter Machine Side (DCONMS) 8 mm, Cutting Diameter (DC) 4 mm, Depth of Cut Maximum (APMX) 21.5 mm, Flute Count (NOF) 4, Overall Length (OAL) 63 mm, Shank Type Round, Shank Type Round

    Feature:

    • Connection Diameter Machine Side (DCONMS) 8 mm
    • Corner Radius (RE) 2 mm
    • Cutting Diameter (DC) 4 mm
    • Depth of Cut Maximum (APMX) 21.5 mm
    • Flute Count (NOF) 4
    • Maximum Feed per Tooth (fz(max)) 0.1 mm/tooth
    • Minimum Feed per Tooth (fz(min)) 0.03 mm/tooth
    • Overall Length (OAL) 63 mm
    • Shank Type Round

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart