Tool trolley with 173-piece assortment

Article no.: 3411443
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 3411443
    EAN / GTIN 4010886969397
    Manufacturer number 3411443

    Description

    Description:

    • Body:
    • Dimensions: H 985 x W 775 x D 475 mm
    • Sheet steel, corrosion-resistant and scratch-resistant powder-coated
    • Working platform in ABS, with 3 compartments for small parts
    • Manoeuvrable and easy to control with the driving and steering handle
    • Side walls with Euro perforation 10 x 38 mm to fix hooks and tools
    • Safety through heel protection for persons
    • Drawers:
    • Central locking with cylinder lock
    • Ball-bearing guide rails
    • Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually)
    • Load capacity per drawer 40 kg
    • GEDORE High-performance chassis:
    • Total load capacity static: 900 kg / dynamic: 650 kg
    • 2 roller-bearing GEDORE high-performance wheels (fixed castors Ø 200 mm)
    • 2 ball-bearing mounted GEDORE smooth-running wheels (swivel castors Ø 125 mm), both with total brakes
    • The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads
    • Range:
    • Can be extended as required using GEDORE tool modules (No. 1500 ES/1500 CT or 2005 CT)
    • Optionally extendable with GEDORE tool chests, rear panels and tool holders
    • Each tool is securely held in its own pocket, grip recesses facilitate removal of the tools
    • Resistant to oils and greases

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart