Torsions-Bit-Set

Article no.: 3100316
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 3100316
EAN / GTIN 4010886952757
Manufacturer number 3100316
L-Number L60160 4873

Description

Description:

  • Torsionszone to protect bits under load. Peak torques are gently cushioned, which increases the lifetime
  • Includes an extremely slender self-securing magnetic bit holder with quick-release function
  • For soft and hard bolting tasks
  • Suitable for use in Impact sockets
  • Extremely strong magnet

Feature:

  • Total width [mm]: 120 mm
  • Total height [mm]: 45 mm
  • Total length [mm]: 190 mm
  • Contents (number of pieces): 42 pcs.
  • Nominal width [mm]: 120 mm
  • Nominal height [mm]: 45 mm
  • Nominal length [mm]: 190 mm
  • Net weight [kg]: 0,67 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart