SCD 185-302-200 SXC16 IC908 Solid Carbide Drills with Internal Coolant Channels, Drilling Depth 16xD

Article no.: 3406430
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDDRILL
Type of product Jobber drill

Identification numbers & Classifications

Article number 3406430
EAN / GTIN 7291075477412
Manufacturer number 3406430
L-Number L24240 855

Description

Description:

Solid Carbide Drills, Connection Diameter Machine Side (DCONMS) 20 mm, Coolant Supply Property (CSP) Coolant Thru, Cutting Direction (HAND) Right Hand, Drill Bit Size / Cutting Diameter (DC) 18.5 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 18.5 mm, Flute Count (NOF) 2, Length Chip Flute (LCF) 330 mm, Overall Length (OAL) 380 mm, Point Angle (SIG) 135 Degrees, Usable Length (LU) 302 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Direction (HAND) Right Hand
  • Drill Bit Size / Cutting Diameter (DC) 18.5 mm
  • Drill Bit Size / Cutting Diameter (DC) - Metric 18.5 mm
  • Flute Count (NOF) 2
  • Length Chip Flute (LCF) 330 mm
  • Number of Teeth 2
  • Overall Length (OAL) 380 mm
  • Point Angle (SIG) 135 Degrees
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 50 mm
  • Shank Type Round
  • Usable Length (LU) 302 mm

From the same series "SOLIDDRILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart