SCD0203-0520-0236SXC20 IC908 Solid Carbide Drills with Internal Coolant Channels, Drilling Depth 30xD

Article no.: 3405945
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDDRILL
Type of product Jobber drill

Identification numbers & Classifications

Article number 3405945
EAN / GTIN 7291075478181
Manufacturer number 3405945
L-Number L24240 950

Description

Description:

Solid Carbide Drills ,Connection Diameter Machine Side (DCONMS) 0.236″ ,Coolant Supply Property (CSP) Coolant Thru ,Cutting Direction (HAND) Right Hand ,Drill Bit Size / Cutting Diameter (DC) 0.203″ ,Drill Bit Size / Cutting Diameter (DC) - Inch 0.203″ ,Flute Count (NOF) 2 ,Length Chip Flute (LCF) 5.51″ ,Overall Length (OAL) 7.28″ ,Point Angle (SIG) 135 Degrees ,Usable Length (LU) 5.1969″

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 0.236″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Direction (HAND): Right Hand
  • Decimal Equivalent: 0.203″
  • Drill Bit Size / Cutting Diameter (DC): 0.203″
  • Drill Bit Size / Cutting Diameter (DC): - Inch 0.203″
  • Flute Count (NOF): 2
  • Length Chip Flute (LCF): 5.51″
  • Number of Teeth: 2
  • Overall Length (OAL): 7.28″
  • Point Angle (SIG): 135 Degrees
  • Shank Diameter Tolerance (TCDMM): h6
  • Shank Length (LS): 1.417″
  • Shank Type: Round
  • Usable Length (LU): 5.1969″

From the same series "SOLIDDRILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart