MM EA1.0H1.0R030-3T15 IC08 Interchangeable Solid Carbide Endmill Heads with Different Helix for Machining Aluminum

Article no.: 3405079
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHATTERFREE MULTI-MASTER LINE
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 3405079
EAN / GTIN 7291075449549
Manufacturer number 3405079
L-Number L24060 960

Description

Description:

  • Solid End Mill Heads
  • Connection Diameter Machine Side (DCONMS): 0.941″
  • Connection Thread Nominal Size Machine Side (THSZMS): T15
  • Cutting Diameter (DC): 1″
  • Depth of Cut Maximum (APMX): 1″
  • Flute Count (NOF): 3
  • Overall Length (OAL): 2.386″

Feature:

  • Connection Diameter Machine Side (DCONMS): 0.941″
  • Connection Thread Nominal Size Machine Side (THSZMS): T15
  • Corner Radius (RE): 0.03″
  • Cutting Diameter (DC): 1″
  • Depth of Cut Maximum (APMX): 1″
  • Flute Count (NOF): 3
  • Flute Helix Angle (FHA): 45 Degrees
  • Functional Length (LF): 1.032″
  • fz(max): 0.0063 ″/tooth
  • Overall Length (OAL): 2.386″

From the same series "CHATTERFREE MULTI-MASTER LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart