MM EA.750H750R060-3T12 IC08 Interchangeable Solid Carbide Endmill Heads with Different Helix for Machining Aluminum

Article no.: 3405073
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CHATTERFREE MULTI-MASTER LINE
    Type of product Cutter insert for milling

    Identification numbers & Classifications

    Article number 3405073
    EAN / GTIN 7291075449488
    Manufacturer number 3405073
    L-Number L24060 881

    Description

    Description:

    • Solid End Mill Heads
    • Connection Diameter Machine Side (DCONMS): 0.726″
    • Connection Thread Nominal Size Machine Side (THSZMS): T12
    • Cutting Diameter (DC): 3/4″
    • Depth of Cut Maximum (APMX): 3/4″
    • Flute Count (NOF): 3

    Feature:

    • Connection Diameter Machine Side (DCONMS): 0.726″
    • Connection Thread Nominal Size Machine Side (THSZMS): T12
    • Corner Radius (RE): 0.06″
    • Cutting Diameter (DC): 3/4″
    • Depth of Cut Maximum (APMX): 3/4″
    • Flute Count (NOF): 3
    • Flute Helix Angle (FHA): 45 Degrees
    • Functional Length (LF): 1.339″
    • fz(max): 0.0051 ″/tooth

    From the same series "CHATTERFREE MULTI-MASTER LINE" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart