DXJNL 2525X-12-JHP-MC Rigid Clamp Tools with Channels for High-Pressure Coolant Carrying 70° Rhombic Inserts

Article no.: 3396583
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NEOTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3396583
EAN / GTIN 7291075480368
Manufacturer number 3396583
L-Number L23990 1622

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 122 mm, Head Length (LH) 37 mm, Overall Length (OAL) 122 mm

Feature:

  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 122 mm
  • Functional Width (WF) 32 mm
  • Head Length (LH) 37 mm
  • Inscribed Circle Diameter (IC) 12.7 mm
  • Master Insert Identification (MIID) XNMG 1204
  • Overall Length (OAL) 122 mm
  • Rake Angle Axial (GAMP) 6 Degrees
  • Rake Angle Radial (GAMF) 6 Degrees
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

Suitable products

From the same series "NEOTURN" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart