XNMG 090408-F3M IC807 Double-sided 70° Rhombic Inserts for Stainless Steel Finishing Applications

Article no.: 3395610
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NEOTURN
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 3395610
EAN / GTIN 7291075479027
Manufacturer number 3395610
L-Number L23950 2016

Description

Description:

Turning Indexable Inserts, Chip Breaker Type F3M, Corner Radius (RE) 0.8 mm, Cutting Edge Length (L) 10.14 mm, Inscribed Circle Diameter (IC) 9.53 mm, Insert Thickness (S) 4.76 mm

Feature:

  • Chip Breaker Type F3M
  • Corner Radius (RE) 0.8 mm
  • Cutting Edge Length (L) 10.14 mm
  • Depth of Cut Maximum (APMX) 1.5 mm
  • Inscribed Circle Diameter (IC) 9.53 mm
  • Insert Thickness (S) 4.76 mm
  • Max. Turning Feed (ft(max)) 0.25 mm/rev
  • Min D.O.C. 0.5 mm
  • Min. Turning Feed (ft(min)) 0.1 mm/rev

From the same series "NEOTURN" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart