TGTBQ 19R-D65-ECD-JHP Tool Blocks for Square TANG-F-GRIP (TGAQ-ECD) Parting and Grooving Adapters for High-Pressure Coolant

Article no.: 3394435
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ F GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3394435
EAN / GTIN 7291075466232
Manufacturer number 3394435
L-Number L23920 2478

Description

Description:

Parting Off Indexable Holders ,Overall Height (OAH) 2.165″ ,Overall Length (OAL) 5.078″

Feature:

  • Overall Height (OAH): 2.165″
  • Overall Length (OAL): 5.078″
  • Shank Height (H): 3/4″
  • Shank Width (B): 0.771″
  • Work Piece Parting Diameter Maximum (CUTDIA): 2.559″

From the same series "LOGIQ F GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart