LOGIQFGRIP clamping shank 16 mm

Article no.: 273600 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series LOGIQ F GRIP
    Application type right-hand
    Through-coolant yes
    CUTDIA 42 mm
    OAH 40 mm
    LB 35 mm
    Manufacturer's designation TGTBQ 16R-D42-JHP-MC
    Type of product Toolholder

    Identification numbers & Classifications

    Article number 273600 16
    EAN / GTIN 7291075462081
    Manufacturer number 3420869

    Description

    Application:

    For parting off and grooving.

    Suitable for:

    TANGFGRIP adapter No. 273610, 273611 and 273614.

    Note:

    Coolant transfer to tool block via G 1/8 inch hose coupling or directly via suitable ISCAR toolholders.

    Downloads & documents

    From the same series "LOGIQ F GRIP" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart