TGTBQ 25R-D82-JHP Tool Blocks for Square TANG-F-GRIP and DO-F-GRIP Parting and Grooving Adapters for High-Pressure Coolant

Article no.: 3367527
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series LOGIQ F GRIP
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3367527
    EAN / GTIN 7291075403701
    Manufacturer number 3367527
    L-Number L23920 2552

    Description

    Description:

    Parting Off Indexable Holders, Overall Height (OAH) 64 mm, Overall Length (OAL) 150 mm

    Feature:

    • Cutting Direction (HAND) Right Hand
    • Overall Height (OAH) 64 mm
    • Overall Length (OAL) 150 mm
    • Shank Height (H) 25 mm
    • Shank Width (B) 25.5 mm
    • Work Piece Parting Diameter Maximum (CUTDIA) 82 mm

    Suitable products

    Accessories

    From the same series "LOGIQ F GRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart