MNSNT 135-200-MF16X1 Indexable SUMOCHAM Inserts and Modular Shank Gundrills

Article no.: 3391929
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SUMOGUN
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 3391929
    EAN / GTIN 7291075426137
    Manufacturer number 3391929
    L-Number L24040 130

    Description

    Description:

    Inserted Drill Bodies, Cutting Diameter (DC) 13.5 mm, Insert Seat Size Code (SSC) 13.0, Usable Length (LU) 200 mm

    Feature:

    • Body Diameter (BD) 13.2 mm
    • Body Diameter Reduced (BDRED) 13.1 mm
    • Connection Thread Nominal Size Machine Side (THSZMS) MF16X1
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 13.5 mm
    • Cutting Diameter Maximum (DCX) 13.9 mm
    • Cutting Diameter Minimum (DCN) 13.5 mm
    • Drive Size (DRVS) 16 mm
    • Flange Diameter (DF) 13.1 mm
    • Insert Seat Size Code (SSC) 13.0
    • Master Insert Identification (MIID) HCP 135
    • Point Length (PL) 3.51 mm
    • Protruding Length (LPR) 276 mm
    • Usable Length (LU) 200 mm

    Suitable products

    Inserts

    From the same series "SUMOGUN" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart