PENTA 17L08SP6D-RS IC1007 Pentagonal Inserts (5 edges) with a High Positive Rake for Parting Soft Materials

Article no.: 3391144
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 3391144
    EAN / GTIN 7291075460704
    Manufacturer number 3391144
    L-Number L24080 261

    Description

    Description:

    Parting Off Indexable Inserts, Corner Radius (RE) 0 mm, Cutting Depth Maximum (CDX) 2.5 mm, Cutting Width (CW) 0.8 mm

    Feature:

    • Corner Radius (RE) 0 mm
    • Cutting Depth Maximum (CDX) 2.5 mm
    • Cutting Width (CW) 0.8 mm
    • Max. Grooving Feed (fg(max)) 0.04 mm/rev
    • Min. Grooving Feed (fg(min)) 0.02 mm/rev
    • Work Piece Parting Diameter Maximum (CUTDIA) 5 mm

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart