PCHRS 10-17-JHP Tools Carrying Inserts with 5 Cutting Edges for Shallow Profiling Next to High Shoulders

Article no.: 3344787
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series PENTACUT
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3344787
    EAN / GTIN 7291075436570
    Manufacturer number 3344787
    L-Number L23920 2159

    Description

    Description:

    Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 3.18 mm, Cutting Width Minimum (CWN) 0.25 mm, Overall Length (OAL) 100 mm

    Feature:

    • Cutting Depth Maximum (CDX) 4 mm
    • Cutting Width Maximum (CWX) 3.18 mm
    • Cutting Width Minimum (CWN) 0.25 mm
    • Functional Width (WF) 10 mm
    • Head Bottom Offset Height (HBH) 8 mm
    • Head Length (LH) 17 mm
    • Overall Length (OAL) 100 mm
    • Shank Height (H) 10 mm
    • Shank Width (B) 10 mm

    Suitable products

    Inserts

    From the same series "PENTACUT" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart