BCM D20-B-C25-CC Ball Nose Endmills with Tangent Straight Edge Inserts for Finish Profiling

Article no.: 3381960
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie DROPMILL
Tipo di prodotto Fresa a copiare (RD..10)

Identification numbers & Classifications

Article number 3381960
EAN / GTIN 7291075422375
Manufacturer number 3381960
L-Number L23980 442

Description

Descrizione:

Frese a Candela Indexabili, Diametro connessione macchina (DCONMS) 25 mm, Cutting Diameter (DC/DCX) 20 mm, Cutting Item Count (CICT) 2, Massima profondità di taglio (APMX) 17 mm, Overall Length (OAL) 200 mm, Tipo di Stelo Round, Tipo di stelo Round

Proprietà:

  • Body Half Taper Angle (BHTA) 1.5 Degrees
  • Connection Code Machine Side (CCMS) Cylindrical
  • Diametro connessione macchina (DCONMS) 25 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Raggio dellinserto (RE) 10 mm
  • Diametro della fresa (DC) 20 mm
  • Cutting Diameter (DC/DCX) 20 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 2
  • Massima profondità di taglio (APMX) 17 mm
  • Front Type B
  • Functional Length (LF) 200 mm
  • Head Length (LH) 90 mm
  • Master Insert Identification (MIID) BCR D200-QT
  • Overall Length (OAL) 200 mm
  • Tipo di Stelo Round

Suitable products

From the same series "DROPMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart