THQL 12-D16 Parting and Grooving Holder for a SELF-GRIP Mini Blades (SGAQ), Suitable for Swiss-Type Machines

Article no.: 3379271
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SWISSGRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3379271
EAN / GTIN 7291075440737
Manufacturer number 3379271
L-Number L23920 1991

Description

Description:

Parting Off Indexable Holders, Overall Height (OAH) 16.5 mm, Overall Length (OAL) 100 mm

Feature:

  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 89 mm
  • Overall Height (OAH) 16.5 mm
  • Overall Length (OAL) 100 mm
  • Shank Height (H) 12 mm
  • Shank Width (B) 12 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 16 mm

From the same series "SWISSGRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart