SGAQ D10-0.8 SELF-GRIP Mini Blades for Parting and Grooving, Suitable for Swiss-Type Machines

Article no.: 3379275
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SWISSGRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3379275
EAN / GTIN 7291075440850
Manufacturer number 3379275
L-Number L23920 416

Description

Description:

Parting Off Indexable Holders, Overall Height (OAH) 11.5 mm, Overall Length (OAL) 21.8 mm

Feature:

  • Body Width (WB) 0.68 mm
  • Cutting Direction (HAND) Neutral
  • Overall Height (OAH) 11.5 mm
  • Overall Length (OAL) 21.8 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 10 mm

Suitable products

Inserts

From the same series "SWISSGRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart