TGTBY L32-D82R-JHP Y-Axis Intermediate Prismatic Holders for Square JHP Adapters on Multi-Task Machines for Parting and Grooving

Article no.: 3372439
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ F GRIP_ Y AXIS
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3372439
EAN / GTIN 7291075427035
Manufacturer number 3372439
L-Number L23920 1406

Description

Description:

Parting Off Indexable Holders, Overall Height (OAH) 42 mm, Overall Length (OAL) 153 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 150 mm
  • Overall Height (OAH) 42 mm
  • Overall Length (OAL) 153 mm
  • Prism Height (HTPRM) 32 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 82 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart