TGTBY L32-D82L-JHP Y-Axis Intermediate Prismatic Holders for Square JHP Adapters on Multi-Task Machines for Parting and Grooving

Article no.: 3372442
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series LOGIQ F GRIP_ Y AXIS
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3372442
EAN / GTIN 7291075427059
Manufacturer number 3372442
L-Number L23920 1757

Description

Description:

Parting Off Indexable Holders, Overall Height (OAH) 42 mm, Overall Length (OAL) 153 mm

Feature:

  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 150 mm
  • Overall Height (OAH) 42 mm
  • Overall Length (OAL) 153 mm
  • Prism Height (HTPRM) 32 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 82 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart