TGTBQ 32L-D82-JHP Tool Blocks for Square TANG-F-GRIP and DO-F-GRIP Parting and Grooving Adapters for High-Pressure Coolant

Article no.: 3367545
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ F GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3367545
EAN / GTIN 7291075403770
Manufacturer number 3367545
L-Number L23920 846

Description

Description:

Parting Off Indexable Holders, Overall Height (OAH) 64 mm, Overall Length (OAL) 150.5 mm

Feature:

  • Cutting Direction (HAND) Left Hand
  • Overall Height (OAH) 64 mm
  • Overall Length (OAL) 150.5 mm
  • Shank Height (H) 32 mm
  • Shank Width (B) 32.5 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 82 mm

Suitable products

From the same series "LOGIQ F GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart