LNMX 191940-WKR IC8150 Tangentially Clamped Inserts for Railroad Wheel Re-Turning

Article no.: 3364481
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 3364481
EAN / GTIN 7291075449846
Manufacturer number 3364481
L-Number L24260 28

Description

Description:

Turning Indexable Inserts, Corner Radius (RE) 4 mm, Cutting Edge Length (L) 30 mm, Insert Thickness (S) 19.05 mm

Feature:

  • Corner Radius (RE) 4 mm
  • Cutting Edge Length (L) 30 mm
  • Depth of Cut Maximum (APMX) 6 mm
  • Fixing Hole Diameter (D1) 6.35 mm
  • Insert Thickness (S) 19.05 mm
  • Max. Turning Feed (ft(max)) 1.5 mm/rev
  • Min D.O.C. 3 mm
  • Min. Turning Feed (ft(min)) 0.3 mm/rev

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart