PRWR 50-55 Toolholders with Cartridges for Under Floor Railroad Wheel Re-Turning Lathes (Model 106 Thread Profile Machine)

Article no.: 3355031
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3355031
EAN / GTIN 7291075331806
Manufacturer number 3355031
L-Number L23990 712

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 210 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 210 mm
  • Functional Width (WF) 55 mm
  • Shank Height (H) 50 mm
  • Shank Width (B) 55 mm

Suitable products

Accessories

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart