A40U PCLXR-12X Lever Lock Boring Bars Carrying Negative CXMG 80° Rhombic Inserts

Article no.: 3360214
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ4TURN
Type of product Boring bar

Identification numbers & Classifications

Article number 3360214
EAN / GTIN 7291075425147
Manufacturer number 3360214
L-Number L23990 436

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 40 mm, Functional Length (LF) 350 mm, Minimum Bore Diameter (DMIN) 50 mm, Shank Height (H) 36 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 350 mm
  • Functional Width (WF) 27 mm
  • Master Insert Identification (MIID) CXMG 12..
  • Minimum Bore Diameter (DMIN) 50 mm
  • Rake Angle Axial (GAMP) 6 Degrees
  • Rake Angle Radial (GAMF) 10 Degrees
  • Reduced Body Diameter Length (LDRED) 50 mm
  • Shank Height (H) 36 mm

Suitable products

Inserts

From the same series "LOGIQ4TURN" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart