PCADLS 17-JHP Adapters with High-Pressure Coolant Holes for PENTACUT 17

Article no.: 3350656
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PENTACUT
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3350656
EAN / GTIN 7291075436495
Manufacturer number 3350656
L-Number L23920 2743

Description

Description:

Parting Off Indexable Holders, Cutting Depth Maximum (CDX) 4 mm, Cutting Width Maximum (CWX) 3.18 mm, Cutting Width Minimum (CWN) 0.25 mm, Overall Length (OAL) 43.8 mm

Feature:

  • Body Width_2 (WB_2) 7 mm
  • Cutting Depth Maximum (CDX) 4 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Width Maximum (CWX) 3.18 mm
  • Cutting Width Minimum (CWN) 0.25 mm
  • Overall Length (OAL) 43.8 mm

Suitable products

From the same series "PENTACUT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart