FFT3 EFM D10-3-070-C10-02 Small Diameter Endmills Carrying Single-Sided Triangular Inserts for Fast Feed Milling

Article no.: 3346808
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NAN3FEED
Type of product End / face mill

Identification & Classification

Article number 3346808
Copy
EAN / GTIN 7291075392555
Copy
Manufacturer number 3346808
Copy
L-Number L23980 1874
Copy

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 10 mm, Cutting Diameter (DC/DCX) 10 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 0.6 mm, Overall Length (OAL) 70 mm, Shank Type Round, Shank Type Round, Usable Length (LU) 19.5 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 10 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 4.2 mm
  • Cutting Diameter (DC/DCX) 10 mm
  • Cutting Diameter Maximum (DCX) 10 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 3
  • Depth of Cut Maximum (APMX) 0.6 mm
  • Functional Length (LF) 70 mm
  • Head Length (LH) 20 mm
  • Master Insert Identification (MIID) FFT3 TXMT 0201205T
  • Overall Length (OAL) 70 mm
  • Ramping Angle Maximum (RMPX) 4.7 Degrees
  • Shank Type Round
  • Tool Cutting Edge Angle (KAPR) 14 Degrees
  • Torque (TQ) 0.5 Nxm
  • Usable Length (LU) 19.5 mm

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart