Description:
Indexable End Mills, Connection Diameter Machine Side (DCONMS) 10 mm, Cutting Diameter (DC/DCX) 8 mm, Cutting Item Count (CICT) 2, Depth of Cut Maximum (APMX) 0.6 mm, Overall Length (OAL) 60 mm, Shank Type Round, Shank Type Round, Usable Length (LU) 17 mm
Feature:
- Connection Code Machine Side (CCMS) Cylindrical
- Connection Diameter Machine Side (DCONMS) 10 mm
- Coolant Supply Property (CSP) Coolant Thru
- Cutting Diameter (DC) 2.2 mm
- Cutting Diameter (DC/DCX) 8 mm
- Cutting Diameter Maximum (DCX) 8 mm
- Cutting Direction (HAND) Right Hand
- Cutting Item Count (CICT) 2
- Depth of Cut Maximum (APMX) 0.6 mm
- Functional Length (LF) 60 mm
- Head Length (LH) 20 mm
- Master Insert Identification (MIID) FFT3 TXMT 0201205T
- Overall Length (OAL) 60 mm
- Ramping Angle Maximum (RMPX) 10.8 Degrees
- Shank Type Round
- Tool Cutting Edge Angle (KAPR) 14 Degrees
- Torque (TQ) 0.5 Nxm
- Usable Length (LU) 17 mm