CNGX 090608-M3N-P IC20 Double-Sided Positive Rake Inserts with High Helical and Sharp Edge for Medium Machining Non-Ferrous Materials

Article no.: 3346612
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-3 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ALUPTURN
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 3346612
    EAN / GTIN 7291075392005
    Manufacturer number 3346612
    L-Number L23950 303

    Description

    Beschreibung:

    WSP - Drehen / Stechen, Eckenradius (RE) 0.8 mm, Schneidkantenlänge (L) 9.7 mm, Durchmesser Inkreis (IC) 9.52 mm, Schneideinsatzdicke (S) 4.4 mm

    Merkmal:

    • Eckenradius (RE) 0.8 mm
    • Schneidkantenlänge (L) 9.7 mm
    • Schneidenlänge max. (APMX) 3 mm
    • Durchmesser Inkreis (IC) 9.52 mm
    • Schneideinsatzdicke (S) 4.4 mm
    • Maximaler Vorschub 0.3 mm/rev
    • Min. Schnitttiefe 0.8 mm
    • Min. Vorschub Drehen (ft(min)) 0.1 mm/rev

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart