GIM 2.2JS-15RA IC830 Utility Single-Sided Inserts for Parting and Grooving Soft Materials, Parting Tubes and Small Diameters

Article no.: 3345112
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 3345112
EAN / GTIN 7291075423389
Manufacturer number 3345112
L-Number L24100 313

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.02 mm, Cutting Width (CW) 2.2 mm, Insert Length (INSL) 15.3 mm, Overall Length (OAL) 15.3 mm

Feature:

  • Chip Breaker Type J
  • Corner Radius (RE) 0.02 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 2.2 mm
  • Insert Length (INSL) 15.3 mm
  • Max. Grooving Feed (fg(max)) 0.1 mm/rev
  • Min. Grooving Feed (fg(min)) 0.05 mm/rev
  • Overall Length (OAL) 15.3 mm

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart