AV-D80-7D-C-VH Anti-Vibration Bars with Through Coolant for Interchangeable Turning Heads

Article no.: 3344336
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series WHISPERLINE
Type of product Boring bar

Identification numbers & Classifications

Article number 3344336
EAN / GTIN 7291075426311
Manufacturer number 3344336
L-Number L23990 272

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 80 mm, Overall Length (OAL) 880 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 80 mm
  • Connection Diameter Workpiece Side (DCONWS) 80 mm
  • Overall Length (OAL) 880 mm

From the same series "WHISPERLINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart