AV-D60-10D-C Anti-Vibration Bars with Through Coolant for Interchangeable Heads

Article no.: 3331850
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series WHISPERLINE
Type of product Boring bar

Identification numbers & Classifications

Article number 3331850
EAN / GTIN 7291075365245
Manufacturer number 3331850
L-Number L23990 452

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 60 mm, Overall Length (OAL) 813 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 60 mm
  • Connection Diameter Workpiece Side (DCONWS) 40 mm
  • Overall Length (OAL) 813 mm

Suitable products

From the same series "WHISPERLINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart