PENTA 17N033P000RS IC1008 Pentagonal Inserts for Grooving and Parting Soft Materials, Thin and Miniature Parts

Article no.: 3341546
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 3341546
    EAN / GTIN 7291075390322
    Manufacturer number 3341546
    L-Number L24080 328

    Description

    Description:

    Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 0.6 mm, Cutting Width (CW) 0.33 mm, Inscribed Circle Diameter (IC) 18.22 mm

    Feature:

    • Chip Breaker Type P
    • Corner Radius (RE) 0 mm
    • Cutting Depth Maximum (CDX) 0.6 mm
    • Cutting Width (CW) 0.33 mm
    • Inscribed Circle Diameter (IC) 18.22 mm

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart